Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SDJCL 1212F07, for DC 2 Inserts, Left-Hand

  • Mfr # 260309 12/07

  • Zoro # G014825030


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Size
12/07
Cutting Direction
Left-Hand
Head Length
17 mm
Standards
DIN ISO 5610
Setting Angle
93 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260309 12/07
Zoro #
G014825030
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12/07
Head Length
17 mm
Functional Width
16 mm
Insert Size
7 mm
Overall Length
80 mm
Shank Dia.
12 mm

Details

Cutting Direction
Left-Hand
Standards
DIN ISO 5610
Setting Angle
93 Angle
ISO Number
SDJCR/L 1212F07
Insert Assignment
Left-Hand and Neutral
Item
Boring bar
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
55 Degrees Diamond
Coolant Through
No

Description

Screw-on toolholder 12/07 mmStandard: DIN ISO 5610 ISO code toolholder: SDJCR/L 1212F07 suitable indexable insert: DC 0702 Functional width L4: 16 mm Head length L1: 17 mm Overall length L: 80 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.