Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SDJCR 0808D07, for DC 2 Inserts, Right-Hand

  • Mfr # 260308 8/07

  • Zoro # G214824932


product price: $94.35
/ea
Free Shipping & Returns

Key Features

Shank Type
Boring Bar
Shank Dia.
8 mm
Overall Length
60 mm
Cutting Direction
Right-Hand
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260308 8/07
Zoro #
G214824932
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
8 mm
Overall Length
60 mm
Functional Width
10 mm
Size
8/07
Head Length
13 mm
Insert Size
7 mm

Details

Shank Type
Boring Bar
Cutting Direction
Right-Hand
Insert Shape
55 Degrees Diamond
Application
External longitudinal turning
Insert Assignment
Right-Hand and Neutral
Item
Boring bar
Coolant Through
No
Toolholder Arrangement
Right-Hand and Neutral
ISO Number
SDJCR/L 0808D07
Standards
DIN ISO 5610
Setting Angle
93 Angle

Description

Screw-on toolholder 8/07 mmStandard: DIN ISO 5610 ISO code toolholder: SDJCR/L 0808D07 suitable indexable insert: DC 0702 Functional width L4: 10 mm Head length L1: 13 mm Overall length L: 60 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.