Zoro Homepage

Indexable Turning Toolholder, SDNCN 0808D07, for DC 2 Inserts, Neutral

  • Mfr # 260300 8/07

  • Zoro # G914824980


product price: $93.79
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
260300 8/07
Zoro #
G914824980
UPC #
-
Country of Origin
Austria

Description

Screw-on toolholder 8/07 mmStandard: DIN ISO 5610 ISO code toolholder: SDNCN 0808D07 suitable indexable insert: DC 0702 Functional width L4 neutral holders: 4 mm Overhang L1 neutral holders: 7.5 mm Overall length L neutral holders: 60 mm Pack of insert screws: 269028 22