Zoro Homepage

Indexable Turning Toolholder, SDNCN 1010E07, for DC 2 Inserts, Neutral

  • Mfr # 260300 10/07

  • Zoro # G914825031


product price: $99.99
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
260300 10/07
Zoro #
G914825031
UPC #
-
Country of Origin
Austria

Description

Screw-on toolholder 10/07 mmStandard: DIN ISO 5610 ISO code toolholder: SDNCN 1010E07 suitable indexable insert: DC 0702 Functional width L4 neutral holders: 5 mm Overhang L1 neutral holders: 9.5 mm Overall length L neutral holders: 70 mm Pack of insert screws: 269028 22