Zoro Homepage

Indexable Turning Toolholder, SDNCN 1010M07, for DC 2 Inserts, Neutral

  • Mfr # 260301 10/07

  • Zoro # G414825050


product price: $99.99
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
260301 10/07
Zoro #
G414825050
UPC #
-
Country of Origin
Spain

Description

Screw-on toolholder 10/07 mmStandard: DIN ISO 5610 ISO code toolholder: SDNCN 1010M07 suitable indexable insert: DC 0702 Functional width L4 neutral holders: 5.2 mm Overhang L1 neutral holders: 15 mm Overall length L neutral holders: 150 mm Pack of insert screws: 269021 1