Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SDNCN 1616H11, for DC 3 Inserts, Neutral

  • Mfr # 260300 16/11

  • Zoro # G514825004


product price: $114.99
/ea
Free Shipping & Returns

Key Features

ISO Number
SDNCN 1616H11
Cutting Direction
neutral
Overall Length
100 mm
Shank Dia.
16 mm
Shim screw
269013 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260300 16/11
Zoro #
G514825004
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
100 mm
Shank Dia.
16 mm
Insert Size
11 mm
Size
16/11

Details

ISO Number
SDNCN 1616H11
Cutting Direction
neutral
Shim screw
269013 2
Shank Type
Boring Bar
Application
External longitudinal turning
Shim
269005 3
Item
Boring bar
Insert Shape
55 Degrees Diamond
Standards
DIN ISO 5610
Setting Angle
62.5 Angle
Coolant Through
No

Description

Screw-on toolholder 16/11 mmStandard: DIN ISO 5610 ISO code toolholder: SDNCN 1616H11 suitable indexable insert: DC 11T3 Functional width L4 neutral holders: 8 mm Overhang L1 neutral holders: 16 mm Overall length L neutral holders: 100 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.