Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SDNCN 1616M11, for DC 3 Inserts, Neutral

  • Mfr # 260301 16/11

  • Zoro # G014824965


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
neutral
Overall Length
150 mm
Insert Assignment
Neutral
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260301 16/11
Zoro #
G014824965
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
150 mm
Shank Dia.
16 mm
Insert Size
11 mm
Size
16/11

Details

Item
Boring bar
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
neutral
Insert Assignment
Neutral
Insert Shape
55 Degrees Diamond
ISO Number
SDNCN 1616M11
Setting Angle
62.5 Angle
Application
External longitudinal turning
Coolant Through
No

Description

Screw-on toolholder 16/11 mmStandard: Works standard ISO code toolholder: SDNCN 1616M11 suitable indexable insert: DC 11T3 Functional width L4 neutral holders: 8.6 mm Overhang L1 neutral holders: 21 mm Overall length L neutral holders: 150 mm Pack of insert screws: 269021 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.