Zoro Homepage

Indexable Turning Toolholder, SDNCN 2525M11, for DC 3 Inserts, Neutral

  • Mfr # 260300 25/11

  • Zoro # G314824948


product price: $126.99
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
260300 25/11
Zoro #
G314824948
UPC #
-
Country of Origin
Austria

Description

Screw-on toolholder 25/11 mmStandard: Works standard ISO code toolholder: SDNCN 2525M11 suitable indexable insert: DC 11T3 Functional width L4 neutral holders: 12.5 mm Overhang L1 neutral holders: 25 mm Overall length L neutral holders: 150 mm Pack of insert screws: 269028 2