Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SRDCN 2020K08, for RC.T 08 Inserts, Neutral

  • Mfr # 260611 20/08

  • Zoro # G614825133


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Setting Angle
30 Angle
Shank Dia.
20 mm
Size
20/08
ISO Number
SRDCN 2020K08
Cutting Direction
neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260611 20/08
Zoro #
G614825133
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Size
20/08
Insert Size
8 mm
Overall Length
125 mm

Details

Setting Angle
30 Angle
ISO Number
SRDCN 2020K08
Item
Boring bar
Cutting Direction
neutral
Insert Shape
Round
Shank Type
QuickTurn Clamping Toolholder
Coolant Through
No

Description

Screw-on toolholder 20/08 mmStandard: Works standard ISO code toolholder: SRDCN 2020K08 suitable indexable insert: RC.T 0803 Functional width L4 neutral holders: 14 mm Overhang L1 neutral holders: 16.4 mm Overall length L neutral holders: 125 mm Pack of insert screws: 269028 29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.