Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SRDCN 2525M10, for RC 10 Inserts, Neutral

  • Mfr # 260611 25/10

  • Zoro # G914825017


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Size
10 mm
Insert Assignment
Neutral
Insert Shape
Round
Shank Dia.
25 mm
ISO Number
SRDCN 2525M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260611 25/10
Zoro #
G914825017
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10 mm
Shank Dia.
25 mm
Overall Length
150 mm
Size
25/10

Details

Insert Assignment
Neutral
Insert Shape
Round
ISO Number
SRDCN 2525M10
Shim
269005 11
Cutting Direction
neutral
Shim screw
269013 2
Setting Angle
30 Angle
Shank Type
QuickTurn Clamping Toolholder
Coolant Through
No
Item
Boring bar

Description

Screw-on toolholder 25/10 mmStandard: Works standard ISO code toolholder: SRDCN 2525M10 suitable indexable insert: RC.T 1003 Functional width L4 neutral holders: 17.5 mm Overhang L1 neutral holders: 20.3 mm Overall length L neutral holders: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.