Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SRGCL 2020K06, for RC.T 06 Inserts, Left-Hand

  • Mfr # 260607 20/06

  • Zoro # G714825088


product price: $119.99
/ea
Free Shipping & Returns

Key Features

ISO Number
SRGCR/L 2020K06
Coolant Through
No
Shank Dia.
20 mm
Insert Size
6 mm
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260607 20/06
Zoro #
G714825088
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Insert Size
6 mm
Overall Length
125 mm
Size
20/06
Functional Width
25 mm
Head Length
15.3 mm

Details

ISO Number
SRGCR/L 2020K06
Item
Boring bar
Coolant Through
No
Cutting Direction
Left-Hand
Insert Shape
Round
Setting Angle
30 Angle
Shank Type
QuickTurn Clamping Toolholder

Description

Screw-on toolholder 20/06 mmStandard: Works standard ISO code toolholder: SRGCR/L 2020K06 suitable indexable insert: RC.T 0602 Functional width L4: 25 mm Head length L1: 15.3 mm Overall length L: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.