Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SRGCL 2525M10, for RC 10 Inserts, Left-Hand

  • Mfr # 260607 25/10

  • Zoro # G214824987


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Size
10 mm
Cutting Direction
Left-Hand
Shank Type
QuickTurn Clamping Toolholder
Shim screw
269013 2
Insert Assignment
Left-Hand and Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260607 25/10
Zoro #
G214824987
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
10 mm
Shank Dia.
25 mm
Overall Length
150 mm
Head Length
21 mm
Functional Width
32 mm
Size
25/10

Details

Cutting Direction
Left-Hand
Shank Type
QuickTurn Clamping Toolholder
Shim screw
269013 2
Insert Assignment
Left-Hand and Neutral
Coolant Through
No
ISO Number
SRGCR/L 2525M10
Shim
269005 11
Item
Boring bar
Setting Angle
30 Angle
Insert Shape
Round

Description

Screw-on toolholder 25/10 mmStandard: Works standard ISO code toolholder: SRGCR/L 2525M10 suitable indexable insert: RC.T 1003 Functional width L4: 32 mm Head length L1: 21 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.