Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSDCN 2020K12, for SC 4 Inserts, Neutral

  • Mfr # 260711 20/12

  • Zoro # G514825110


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Insert Size
12 mm
Shim screw
269013 5
ISO Number
SSDCN 2020K12
Application
External longitudinal turning
Shim
269005 9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260711 20/12
Zoro #
G514825110
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
12 mm
Shank Dia.
20 mm
Overall Length
125 mm
Size
20/12

Details

Shim screw
269013 5
ISO Number
SSDCN 2020K12
Application
External longitudinal turning
Shim
269005 9
Standards
DIN ISO 5610
Insert Shape
Square
Shank Type
Boring Bar
Item
Boring bar
Coolant Through
No
Cutting Direction
neutral
Setting Angle
45 Angle

Description

Screw-on toolholder 20/12 mmStandard: DIN ISO 5610 ISO code toolholder: SSDCN 2020K12 suitable indexable insert: SC 1204 Functional width L4 neutral holders: 10 mm Overhang L1 neutral holders: 11.2 mm Overall length L neutral holders: 125 mm Pack of insert screws: 269028 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.