Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSSCL 2525M12, for SC 4 Inserts, Left-Hand

  • Mfr # 260707 25/12

  • Zoro # G714825033


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insert Assignment
Neutral
Insert Shape
Square
Overall Length
150 mm
ISO Number
SSSCR/L 2525M12
Functional Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260707 25/12
Zoro #
G714825033
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
150 mm
Functional Width
32 mm
Head Length
25 mm
Insert Size
12 mm
Shank Dia.
25 mm
Size
25/12

Details

Insert Assignment
Neutral
Insert Shape
Square
ISO Number
SSSCR/L 2525M12
Standards
DIN ISO 5610
Setting Angle
45 Angle
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Left-Hand
Shim
269005 9
Shim screw
269013 5
Coolant Through
No
Item
Boring bar

Description

Screw-on toolholder 25/12 mmStandard: DIN ISO 5610 ISO code toolholder: SSSCR/L 2525M12 suitable indexable insert: SC 1204 Functional width L4: 32 mm Head length L1: 25 mm Overall length L: 150 mm Pack of insert screws: 269028 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.