Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSSCR 1212F09, for SC 3 Inserts, Right-Hand

  • Mfr # 260706 12/09

  • Zoro # G914825154


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Insert Assignment
Neutral
Insert Shape
Square
Coolant Through
No
Shank Type
QuickTurn Clamping Toolholder
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260706 12/09
Zoro #
G914825154
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Insert Size
9 mm
Overall Length
80 mm
Head Length
18 mm
Functional Width
16 mm
Size
12/09

Details

Insert Assignment
Neutral
Insert Shape
Square
Coolant Through
No
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
45 Angle
Standards
DIN ISO 5610
Item
Boring bar
Cutting Direction
Right-Hand
ISO Number
SSSCR/L 1212F09

Description

Screw-on toolholder 12/09 mmStandard: DIN ISO 5610 ISO code toolholder: SSSCR/L 1212F09 suitable indexable insert: SC 09T3 Functional width L4: 16 mm Head length L1: 18 mm Overall length L: 80 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.