Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSSCR 1616H09, for SC 3 Inserts, Right-Hand

  • Mfr # 260706 16/09

  • Zoro # G014825146


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Assignment
Neutral
Cutting Direction
Right-Hand
Shim screw
269013 2
Functional Width
20 mm
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260706 16/09
Zoro #
G014825146
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Functional Width
20 mm
Shank Dia.
16 mm
Insert Size
9 mm
Head Length
20 mm
Overall Length
100 mm
Size
16/09

Details

Insert Assignment
Neutral
Cutting Direction
Right-Hand
Shim screw
269013 2
Coolant Through
No
Insert Shape
Square
Standards
DIN ISO 5610
Item
Boring bar
Shank Type
QuickTurn Clamping Toolholder
Shim
269005 12
ISO Number
SSSCR/L 1616H09
Setting Angle
45 Angle

Description

Screw-on toolholder 16/09 mmStandard: DIN ISO 5610 ISO code toolholder: SSSCR/L 1616H09 suitable indexable insert: SC 09T3 Functional width L4: 20 mm Head length L1: 20 mm Overall length L: 100 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.