Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SSSCR 2020K12, for SC 4 Inserts, Right-Hand

  • Mfr # 260706 20/12

  • Zoro # G614825034


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Shim screw
269013 5
Head Length
27 mm
Functional Width
25 mm
Shim
269005 9
Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260706 20/12
Zoro #
G614825034
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
27 mm
Functional Width
25 mm
Shank Dia.
20 mm
Insert Size
12 mm
Overall Length
125 mm
Size
20/12

Details

Shim screw
269013 5
Item
Boring bar
Shim
269005 9
Setting Angle
45 Angle
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Right-Hand
Coolant Through
No
Insert Shape
Square
Insert Assignment
Neutral
Standards
DIN ISO 5610
ISO Number
SSSCR/L 2020K12

Description

Screw-on toolholder 20/12 mmStandard: DIN ISO 5610 ISO code toolholder: SSSCR/L 2020K12 suitable indexable insert: SC 1204 Functional width L4: 25 mm Head length L1: 27 mm Overall length L: 125 mm Pack of insert screws: 269028 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.