Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, STGCL 2525M16, for TC 3 Inserts, Left-Hand

  • Mfr # 260907 25/16

  • Zoro # G714824937


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN ISO 5610
ISO Number
STGCR/L 2525M16
Shank Dia.
25 mm
Head Length
23 mm
Application
External longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260907 25/16
Zoro #
G714824937
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
25 mm
Head Length
23 mm
Functional Width
32 mm
Overall Length
150 mm
Insert Size
16 mm
Size
25/16

Details

Standards
DIN ISO 5610
ISO Number
STGCR/L 2525M16
Application
External longitudinal turning
Insert Assignment
Left-Hand and Neutral
Setting Angle
90 Angle
Shim
269005 7
Cutting Direction
Left-Hand
Shim screw
269013 2
Shank Type
QuickTurn Clamping Toolholder
Coolant Through
No
Insert Shape
Triangle
Item
Boring bar

Description

Screw-on toolholder 25/16 mmStandard: DIN ISO 5610 ISO code toolholder: STGCR/L 2525M16 suitable indexable insert: TC 16T3 Functional width L4: 32 mm Head length L1: 23 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.