
Indexable Turning Toolholder, STGCR 1212F11, for TC 2 Inserts, Right-Hand
Mfr # 260906 12/11
Zoro # G414825142
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Application
External longitudinal turning
Insert Shape
Triangle
Shank Dia.
12 mm
Insert Assignment
Right-Hand and Neutral
Functional Width
16 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
260906 12/11
Zoro #
G414825142
UPC #
-
Country of Origin
Austria
Dimensions
Shank Dia.
12 mm
Functional Width
16 mm
Overall Length
80 mm
Insert Size
11 mm
Size
12/11
Head Length
19 mm
Details
Application
External longitudinal turning
Insert Shape
Triangle
Item
Boring bar
Insert Assignment
Right-Hand and Neutral
Coolant Through
No
Shank Type
QuickTurn Clamping Toolholder
Standards
DIN ISO 5610
Setting Angle
90 Angle
Cutting Direction
Right-Hand
ISO Number
STGCR/L 1212F11
Description
Screw-on toolholder 12/11 mmStandard: DIN ISO 5610 ISO code toolholder: STGCR/L 1212F11 suitable indexable insert: TC 1102 Functional width L4: 16 mm Head length L1: 19 mm Overall length L: 80 mm Pack of insert screws: 269028 18
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.