Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, STJCL 1212M11, for TC 2 Inserts, Left-Hand

  • Mfr # 260905 12/11

  • Zoro # G414825111


product price: $107.99
/ea
Free Shipping & Returns

Key Features

ISO Number
STJCR/L 1212M11
Overall Length
150 mm
Shank Dia.
12 mm
Insert Shape
Triangle
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260905 12/11
Zoro #
G414825111
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
150 mm
Shank Dia.
12 mm
Insert Size
11 mm
Functional Width
12 mm
Head Length
16 mm
Size
12/11

Details

ISO Number
STJCR/L 1212M11
Item
Boring bar
Insert Shape
Triangle
Coolant Through
No
Setting Angle
93 Angle
Insert Assignment
Left-Hand and Neutral
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Left-Hand

Description

Screw-on toolholder 12/11 mmStandard: Works standard ISO code toolholder: STJCR/L 1212M11 suitable indexable insert: TC 1102 Functional width L4: 12 mm Head length L1: 16 mm Overall length L: 150 mm Pack of insert screws: 269021 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.