Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVHBL 1616H11, for VB 2 Inserts, Left-Hand

  • Mfr # 261107 16/11

  • Zoro # G714824982


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Head Length
13 mm
Insert Shape
35 Degrees Diamond
Functional Width
20 mm
Standards
DIN ISO 5610
Size
16/11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261107 16/11
Zoro #
G714824982
UPC #
-
Country of Origin
Austria

Dimensions

Head Length
13 mm
Functional Width
20 mm
Size
16/11
Overall Length
100 mm
Insert Size
11 mm
Shank Dia.
16 mm

Details

Insert Shape
35 Degrees Diamond
Standards
DIN ISO 5610
ISO Number
SVHBR/L 1616H11
Coolant Through
No
Item
Boring bar
Insert Assignment
Left-Hand and Neutral
Cutting Direction
Left-Hand
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
107.5 Angle

Description

Screw-on toolholder 16/11 mmStandard: DIN ISO 5610 ISO code toolholder: SVHBR/L 1616H11 suitable indexable insert: VB 1103 Functional width L4: 20 mm Head length L1: 13 mm Overall length L: 100 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.