Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVHBR 2525M16, for VB 3 Inserts, Right-Hand

  • Mfr # 261106 25/16

  • Zoro # G114824995


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Insert Assignment
Right-Hand and Neutral
Insert Shape
35 Degrees Diamond
Overall Length
150 mm
Standards
DIN ISO 5610
Insert Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261106 25/16
Zoro #
G114824995
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
150 mm
Insert Size
16 mm
Functional Width
32 mm
Size
25/16
Head Length
21 mm
Shank Dia.
25 mm

Details

Insert Assignment
Right-Hand and Neutral
Insert Shape
35 Degrees Diamond
Standards
DIN ISO 5610
ISO Number
SVHBR/L 2525M16
Setting Angle
107.5 Angle
Coolant Through
No
Shank Type
QuickTurn Clamping Toolholder
Shim screw
269013 2
Cutting Direction
Right-Hand
Shim
269005 8
Item
Boring bar

Description

Screw-on toolholder 25/16 mmStandard: DIN ISO 5610 ISO code toolholder: SVHBR/L 2525M16 suitable indexable insert: VB 1604 Functional width L4: 32 mm Head length L1: 21 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.