Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVHCL 2525M11, for VC 2 Inserts, Left-Hand

  • Mfr # 261309 25/11

  • Zoro # G314824924


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Size
25/11
Cutting Direction
Left-Hand
Overall Length
150 mm
Toolholder Arrangement
Left-Hand
Setting Angle
107.5 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261309 25/11
Zoro #
G314824924
UPC #
-
Country of Origin
Austria

Dimensions

Size
25/11
Overall Length
150 mm
Shank Dia.
25 mm
Functional Width
32 mm
Head Length
22.9 mm
Insert Size
11 mm

Details

Cutting Direction
Left-Hand
Toolholder Arrangement
Left-Hand
Setting Angle
107.5 Angle
Application
External longitudinal turning
Insert Shape
35 Degrees Diamond
ISO Number
SVHCR/L 2525M11
Insert Assignment
Left-Hand
Shank Type
Boring Bar
Item
Boring bar
Coolant Through
No

Description

Screw-on toolholder 25/11 mmStandard: Works standard ISO code toolholder: SVHCR/L 2525M11 suitable indexable insert: VC 1103 Functional width L4: 32 mm Head length L1: 22.9 mm Overall length L: 150 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.