Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVJBL 2525M16, for VB 3 Inserts, Left-Hand

  • Mfr # 261109 25/16

  • Zoro # G314825068


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Standards
DIN ISO 5610
Shank Dia.
25 mm
Overall Length
150 mm
Shim
269005 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261109 25/16
Zoro #
G314825068
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
25 mm
Overall Length
150 mm
Size
25/16
Functional Width
32 mm
Head Length
33 mm
Insert Size
16 mm

Details

Item
Boring bar
Coolant Through
No
Standards
DIN ISO 5610
Shim
269005 8
Cutting Direction
Left-Hand
Insert Assignment
Left-Hand and Neutral
Shank Type
QuickTurn Clamping Toolholder
Setting Angle
93 Angle
ISO Number
SVJBR/L 2525M16
Insert Shape
35 Degrees Diamond
Shim screw
269013 2

Description

Screw-on toolholder 25/16 mmStandard: DIN ISO 5610 ISO code toolholder: SVJBR/L 2525M16 suitable indexable insert: VB 1604 Functional width L4: 32 mm Head length L1: 33 mm Overall length L: 150 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.