Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVJBR 2020K11, for VB 2 Inserts, Right-Hand

  • Mfr # 261108 20/11

  • Zoro # G214825137


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Coolant Through
No
Setting Angle
93 Angle
Shank Dia.
20 mm
Functional Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261108 20/11
Zoro #
G214825137
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Functional Width
25 mm
Head Length
23 mm
Insert Size
11 mm
Overall Length
125 mm
Size
20/11

Details

Insert Shape
35 Degrees Diamond
Coolant Through
No
Setting Angle
93 Angle
Insert Assignment
Right-Hand and Neutral
Item
Boring bar
ISO Number
SVJBR/L 2020K11
Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
Right-Hand

Description

Screw-on toolholder 20/11 mmStandard: Works standard ISO code toolholder: SVJBR/L 2020K11 suitable indexable insert: VB 1103 Functional width L4: 25 mm Head length L1: 23 mm Overall length L: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.