Zoro Homepage

Indexable Turning Toolholder, SVJCR 2020K16, for VC 3 Inserts, Right-Hand

  • Mfr # 261312 20/16

  • Zoro # G614825096


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261312 20/16
Zoro #
G614825096
UPC #
-
Country of Origin
Austria

Description

Screw-on toolholder 20/16 mmStandard: Works standard ISO code toolholder: SVJCR/L 2020K16 suitable indexable insert: VC 1604 Functional width L4: 25 mm Head length L1: 29.5 mm Overall length L: 125 mm Pack of insert screws: 269028 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.