Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVVBN 1212F11, for VB 2 Inserts, Neutral

  • Mfr # 261111 12/11

  • Zoro # G014824996


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
35 Degrees Diamond
Overall Length
80 mm
Insert Size
11 mm
Standards
DIN ISO 5610
ISO Number
SVVBN 1212F11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261111 12/11
Zoro #
G014824996
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
80 mm
Insert Size
11 mm
Shank Dia.
12 mm
Size
12/11

Details

Insert Shape
35 Degrees Diamond
Standards
DIN ISO 5610
ISO Number
SVVBN 1212F11
Setting Angle
72.5 Angle
Item
Boring bar
Coolant Through
No
Application
External longitudinal turning
Shank Type
QuickTurn Clamping Toolholder
Insert Assignment
Neutral
Cutting Direction
neutral

Description

Screw-on toolholder 12/11 mmStandard: DIN ISO 5610 ISO code toolholder: SVVBN 1212F11 suitable indexable insert: VB 1103 Functional width L4 neutral holders: 6 mm Overhang L1 neutral holders: 18.5 mm Overall length L neutral holders: 80 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.