Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVVBN 2020K11, for VB 2 Inserts, Neutral

  • Mfr # 261111 20/11

  • Zoro # G714824944


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
neutral
Shank Dia.
20 mm
ISO Number
SVVBN 2020K11
Insert Size
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261111 20/11
Zoro #
G714824944
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
20 mm
Insert Size
11 mm
Overall Length
125 mm
Size
20/11

Details

Shank Type
QuickTurn Clamping Toolholder
Cutting Direction
neutral
Item
Boring bar
ISO Number
SVVBN 2020K11
Coolant Through
No
Insert Assignment
Neutral
Insert Shape
35 Degrees Diamond
Application
External longitudinal turning
Setting Angle
72.5 Angle

Description

Screw-on toolholder 20/11 mmStandard: Works standard ISO code toolholder: SVVBN 2020K11 suitable indexable insert: VB 1103 Functional width L4 neutral holders: 10 mm Overhang L1 neutral holders: 32 mm Overall length L neutral holders: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.