Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SVVCN 2020K11, for VC 2 Inserts, Neutral

  • Mfr # 261317 20/11

  • Zoro # G814825018


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Overall Length
125 mm
Insert Shape
35 Degrees Diamond
ISO Number
SVVCN 2020K11
Application
External longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261317 20/11
Zoro #
G814825018
UPC #
-
Country of Origin
Austria

Dimensions

Size
20/11
Overall Length
125 mm
Shank Dia.
20 mm
Insert Size
11 mm

Details

Insert Shape
35 Degrees Diamond
ISO Number
SVVCN 2020K11
Application
External longitudinal turning
Shank Type
QuickTurn Clamping Toolholder
Coolant Through
No
Setting Angle
72.5 Angle
Item
Boring bar
Cutting Direction
neutral
Insert Assignment
Neutral

Description

Screw-on toolholder 20/11 mmStandard: Works standard ISO code toolholder: SVVCN 2020K11 suitable indexable insert: VC 1103 Functional width L4 neutral holders: 10 mm Overhang L1 neutral holders: 31 mm Overall length L neutral holders: 125 mm Pack of insert screws: 269028 22

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.