Zoro Homepage

Insert for Deburring, General Purpose

  • Mfr # 217234 UNI

  • Zoro # G016120300


product price: $47.49
/ea

Key Features

Insert Material
Carbide
Grade
HB7525
Tmax
1.75 mm
Tmin
0.25 mm
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217234 UNI
Zoro #
G016120300
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Insert Material
Carbide
Item
Vendeskærsplatte til gravering og afgratning
Grade
HB7525
Tmax
1.75 mm
Tmin
0.25 mm
Number of Teeth
6

Description

Insert for deburring UNI Feed f: 0.005-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.