Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for Engraving Tool, for Aluminum

  • Mfr # 217210 ALU

  • Zoro # G816120326


product price: $52.59
/ea

Key Features

Type
ALU
Material - Machining
Carbide
Tmax
2 mm
Shoulder Length B
0.4 mm
Grade
HU7805
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217210 ALU
Zoro #
G816120326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shoulder Length B
0.4 mm
Corner Radius Re
0.08 mm

Details

Type
ALU
Material - Machining
Carbide
Tmax
2 mm
Item
Vendeskærsplatte til gravering og afgratning
Grade
HU7805
Point Angle
45°
Wmax
2.06 mm

Description

Insert for engraving ALU Feed f: 0.005- 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.