Zoro Homepage

Insert for Engraving Tool, General Purpose

  • Mfr # 217216 UNI

  • Zoro # G016120386


product price: $50.59
/ea

Key Features

Type
UNI
Material - Machining
Carbide
Corner Radius Re
0.08 mm
Wmax
2.71 mm
Shoulder Length B
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217216 UNI
Zoro #
G016120386
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Corner Radius Re
0.08 mm
Shoulder Length B
0.4 mm

Details

Type
UNI
Material - Machining
Carbide
Item
Vendeskærsplatte til gravering og afgratning
Wmax
2.71 mm
Grade
HB7525
Tmax
2 mm
Point Angle
60°

Description

Insert for engraving UNI Feed f: 0.003-0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.