Zoro Homepage

Insert for Engraving Tool, General Purpose

  • Mfr # 217229 UNI

  • Zoro # G316120390


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Type
UNI
Wmax
1.8 mm
Point Angle
90°
Grade
HB7525
Wmin
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217229 UNI
Zoro #
G316120390
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Type
UNI
Wmax
1.8 mm
Item
Vendeskærsplatte til gravering og afgratning
Point Angle
90°
Grade
HB7525
Wmin
0.25 mm
Tmax
0.8 mm

Description

Insert for engraving UNI Feed f: 0.008 - 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.