
Insert for High Feed Rate Milling Cutter, XDMT090416ZDSR, General Purpose
Mfr # 212885 UNI
Zoro # G016115658
product price: $18.15
/eaKey Features
Grade
HB415
Insert Type
XDMT090416ZDSR
Insert Material
Carbide
Insert Thickness
4.76 mm
Type
UNI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212885 UNI
Zoro #
G016115658
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
4.76 mm
Min. Cutting Depth
0.15 mm
Max. Cutting Depth
1.5 mm
Corner Radius
1,6 mm
Details
Grade
HB415
Insert Type
XDMT090416ZDSR
Insert Material
Carbide
Item
Indexable insert for milling
Type
UNI
Number of Changes/Inserts
3
Correction Factor
2.5
Indexable insert clearance angle
15°
Description
Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Insert thickness S: 4.76 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.