
Insert for High Feed Rate Milling Cutter, XDMT120516ZDER, for Inconel (Discontinued)
- Mfr # 212897 S
- Zoro # G916115611
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212897 S
Zoro #
G916115611
UPC #
-
Country of Origin
Japan
Dimensions
Insert Thickness
5.56 mm
Min. Cutting Depth
0.35 mm
Corner Radius
1.6 mm
Max. Cutting Depth
2 mm
Details
Insert Material
Carbide
Grade
HB4420
Coating
PVD
Item
Indexable insert for milling
Insert Type
XDMT120516ZDER
Number of Changes/Inserts
3
Feed Per Tooth
0.5 mm
Type
S
Indexable insert clearance angle
15°
Correction Factor
2.5
Description
Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 0.5 mm Insert thickness S: 5.56 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.