Zoro Homepage

Insert for High Feed Rate Milling Cutter, XDMT120516ZDER, for Titanium

  • Mfr # 212895 TI

  • Zoro # G816115612


product price: $19.99
/ea

Key Features

Insert Thickness
5.56 mm
Grade
HB4430
Insert Material
Carbide
Insert Type
XDMT120516ZDER
Corner Radius
1,6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212895 TI
Zoro #
G816115612
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
5.56 mm
Corner Radius
1,6 mm
Min. Cutting Depth
0.1 mm
Max. Cutting Depth
2 mm

Details

Item
Indexable insert for milling
Grade
HB4430
Insert Material
Carbide
Insert Type
XDMT120516ZDER
Type
Ti
Feed Per Tooth
0.8 mm
Number of Changes/Inserts
3
Correction Factor
2.5
Indexable insert clearance angle
15°

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 0.8 mm Insert thickness S: 5.56 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.