Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for High Feed Rate Milling Cutter, XDMW090416ZDSR, for Hard Machining

  • Mfr # 212877 HART

  • Zoro # G116120378


product price: $18.15
/ea

Key Features

Insert Material
Carbide
Corner Radius
1,6 mm
Type
HART
Insert Type
XDMW090416ZDSR
Grade
HB4715
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212877 HART
Zoro #
G116120378
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
1,6 mm
Insert Thickness
4.76 mm
Max. Cutting Depth
1.5 mm
Min. Cutting Depth
0.2 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Type
HART
Insert Type
XDMW090416ZDSR
Grade
HB4715
Number of Changes/Inserts
3
Feed Per Tooth
0.8 mm
Indexable insert clearance angle
15°
Correction Factor
2.5

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 3 mm Feed fz per tooth: 0.8 mm Insert thickness S: 4.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.