Zoro Homepage

Insert for High Feed Rate Milling Cutter, XOMT060310ZZER, for Titanium

  • Mfr # 212842 TI

  • Zoro # G716115712


product price: $17.39
/ea

Key Features

Insert Thickness
3.18 mm
Insert Type
XOMT060310ZZER
Insert Material
Carbide
Grade
HB4430
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212842 TI
Zoro #
G716115712
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.18 mm
Min. Cutting Depth
0.1 mm
Max. Cutting Depth
1 mm
Corner Radius
1 mm

Details

Item
Indexable insert for milling
Insert Type
XOMT060310ZZER
Insert Material
Carbide
Grade
HB4430
Indexable insert clearance angle
13°
Feed Per Tooth
0.5 mm
Correction Factor
2.5
Type
Ti
Number of Changes/Inserts
3

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Feed fz per tooth: 0.5 mm Insert thickness S: 3.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.