Zoro Homepage

Insert for High Feed Rate Milling Cutter, XOMT060310ZZER, General Purpose

  • Mfr # 212854 UNI

  • Zoro # G316115693


product price: $15.79
/ea

Key Features

Insert Type
XOMT060310ZZER
Insert Material
Carbide
Insert Thickness
3.18 mm
Grade
HB415
Number of Changes/Inserts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212854 UNI
Zoro #
G316115693
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.18 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.1 mm
Corner Radius
1 mm

Details

Item
Indexable insert for milling
Insert Type
XOMT060310ZZER
Insert Material
Carbide
Grade
HB415
Number of Changes/Inserts
3
Correction Factor
2.5
Indexable insert clearance angle
13°
Type
UNI

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Insert thickness S: 3.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.