Insert for High Feed Rate Milling Cutter, XOMT060310ZZSR, for Steel

  • Mfr # 212819 ST900

  • Zoro # G516115752


product price: $15.79
/ea

Key Features

Insert Material
Carbide
Grade
HB4020
Insert Thickness
3.18 mm
Insert Type
XOMT060310ZZSR
Indexable insert clearance angle
13°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212819 ST900
Zoro #
G516115752
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
3.18 mm
Max. Cutting Depth
1 mm
Min. Cutting Depth
0.1 mm
Corner Radius
1 mm

Details

Insert Material
Carbide
Grade
HB4020
Item
Indexable insert for milling
Insert Type
XOMT060310ZZSR
Indexable insert clearance angle
13°
Type
ST900
Number of Changes/Inserts
3
Correction Factor
2.5
Feed Per Tooth
0.8 mm

Description

Note: Standard application values for ae = 0.5...1xD / ap max Programming radius at ap max: 2 mm Feed fz per tooth: 0.8 mm Insert thickness S: 3.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.