Zoro Homepage

Insert for Reverse Countersinking Mill 217180 15

  • Mfr # 217185 UNI

  • Zoro # G016120324


product price: $19.49
/ea

Key Features

Grade
HB7035
Insert Thickness
1.98 mm
Insert Material
Carbide
Type
UNI
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217185 UNI
Zoro #
G016120324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
1.98 mm
Corner Radius
0.4 mm

Details

Grade
HB7035
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Indexable insert clearance angle
11°
Insert Type
CPMT 05T104 T
Correction Factor
2.5

Description

Note: For use only with reverse counterboring mill No. 217180 size 15. Feed f: 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.