
Insert for Side Milling Cutters, 1.5mm Width, for Aluminum
Mfr # 218478 ALU
Zoro # G616120311
product price: $19.15
/eaKey Features
Insert Material
Carbide
Corner Radius
0.15 mm
Grade
HU7810
Insert Thickness
1.5 mm
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218478 ALU
Zoro #
G616120311
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
0.15 mm
Insert Thickness
1.5 mm
Min. Cutting Depth
0.15 mm
Width
1.5 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HU7810
Coating
TiAlN
Type
ALU
Axial Cut Tolerance
0-/ +0.3 mm
Number of Changes/Inserts
1
Correction Factor
1.5
Material
ALU
Description
Note: Standard application values for ae max. Type: ALU Corner radius: 0.15 mm Grade: HU7810 Feed fz: 0.13 mm Tolerance ap: 0 / +0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.