Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for Side Milling Cutters, 1.5mm Width, for Stainless Steel

  • Mfr # 218478 INOX

  • Zoro # G216120308


product price: $20.69
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.15 mm
Insert Thickness
1.5 mm
Coating
TiAlN
Grade
HB7635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218478 INOX
Zoro #
G216120308
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.15 mm
Insert Thickness
1.5 mm
Min. Cutting Depth
0.15 mm
Width
1.5 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Coating
TiAlN
Grade
HB7635
Type
INOX
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ +0.3 mm
Material
INOX
Correction Factor
1.5

Description

Note: Standard application values for ae max. Type: INOX Corner radius: 0.15 mm Grade: HB7635 Feed fz: 0.7 mm Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.