Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert for Side Milling Cutters, 1.5mm Width, for Steel

  • Mfr # 218478 ST900

  • Zoro # G616115829


product price: $19.99
/ea

Key Features

Insert Material
Carbide
Coating
TiAlN
Insert Thickness
1.5 mm
Grade
HB7535
Min. Cutting Depth
0.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218478 ST900
Zoro #
G616115829
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
1.5 mm
Min. Cutting Depth
0.15 mm
Corner Radius
0.15 mm
Width
1.5 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Coating
TiAlN
Grade
HB7535
Type
ST900
Correction Factor
1.5
Axial Cut Tolerance
0-/ +0.3 mm
Number of Changes/Inserts
1
Material
ST900

Description

Note: Standard application values for ae max. Type: ST900 Corner radius: 0.15 mm Grade: HB7535 Feed fz: 0.1 mm Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.