Zoro Homepage

Insert for Side Milling Cutters, 2.2mm Width, for Aluminum

  • Mfr # 218480 ALU

  • Zoro # G116120385


product price: $18.89
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Coating
TiAlN
Grade
HU7810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218480 ALU
Zoro #
G116120385
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Min. Cutting Depth
0.15 mm
Width
2.2 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Coating
TiAlN
Grade
HU7810
Type
ALU
Material
ALU
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ +0.3 mm
Correction Factor
1.5

Description

Note: Standard application values for ae max. Type: ALU Corner radius: 0.15 mm Grade: HU7810 Feed fz: 0.13 mm Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.