
Insert for Side Milling Cutters, 2.2mm Width, for Stainless Steel
Mfr # 218480 INOX
Zoro # G016120393
product price: $20.45
/eaKey Features
Insert Material
Carbide
Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Grade
HB7635
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218480 INOX
Zoro #
G016120393
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Width
2.2 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7635
Coating
TiAlN
Type
INOX
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ +0.3 mm
Correction Factor
1.5
Material
INOX
Description
Note: Standard application values for ae max. Type: INOX Corner radius: 0.15 mm Grade: HB7635 Feed fz: 0.7 mm Tolerance ap: 0 / +0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.