Zoro Homepage

Insert for Side Milling Cutters, 2.2mm Width, for Steel

  • Mfr # 218460 ST900

  • Zoro # G216115816


product price: $14.99
/ea

Key Features

Coating
TiAlN
Grade
HB7535
Insert Material
Carbide
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ + 0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218460 ST900
Zoro #
G216115816
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.2 mm
Min. Cutting Depth
0.1 mm
Corner Radius
0.2 mm

Details

Item
Indexable insert for milling
Coating
TiAlN
Grade
HB7535
Insert Material
Carbide
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ + 0.3 mm
Type
ST900
Material
ST900
Correction Factor
2.5

Description

Application: For side milling cutters No. 218408 - 218444 and parting-off tool No. 273560. Note: Standard application values for ae max. Type: ST900 Corner radius: 0.2 mm Grade: HB7535 Feed fz: 0.1 mm Tolerance ap: 0 / + 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.