Zoro Homepage

Insert for Side Milling Cutters, 2.2mm Width, for Steel

  • Mfr # 218480 ST900

  • Zoro # G716120372


product price: $19.79
/ea

Key Features

Insert Material
Carbide
Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Grade
HB7535
Coating
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218480 ST900
Zoro #
G716120372
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Min. Cutting Depth
0.15 mm
Width
2.2 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Grade
HB7535
Coating
TiAlN
Type
ST900
Number of Changes/Inserts
1
Correction Factor
1.5
Axial Cut Tolerance
0-/ +0.3 mm
Material
ST900

Description

Note: Standard application values for ae max. Type: ST900 Corner radius: 0.15 mm Grade: HB7535 Feed fz: 0.1 mm Tolerance ap: 0 / +0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.