
Insert for Side Milling Cutters, 2.2mm Width, General Purpose
Mfr # 218480 UNI
Zoro # G516120367
product price: $19.79
/eaKey Features
Insert Material
Carbide
Corner Radius
0.15 mm
Type
UNI
Grade
HB7535
Coating
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218480 UNI
Zoro #
G516120367
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
0.15 mm
Insert Thickness
2.2 mm
Width
2.2 mm
Min. Cutting Depth
0.15 mm
Details
Item
Indexable insert for milling
Insert Material
Carbide
Type
UNI
Grade
HB7535
Coating
TiAlN
Material
UNI
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ +0.3 mm
Correction Factor
1.5
Description
Note: Standard application values for ae max. Type: UNI Corner radius: 0.15 mm Grade: HB7535 Tolerance ap: 0 / +0.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.