Zoro Homepage

Insert for Side Milling Cutters, 3.1mm Width, for Stainless Steel

  • Mfr # 218470 INOX

  • Zoro # G916115826


product price: $15.19
/ea

Key Features

Insert Material
Carbide
Coating
TiAlN
Grade
HB7635
Type
INOX
Corner Radius
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218470 INOX
Zoro #
G916115826
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.2 mm
Min. Cutting Depth
0.13 mm
Width
3.1 mm

Details

Item
Indexable insert for milling
Insert Material
Carbide
Coating
TiAlN
Grade
HB7635
Type
INOX
Number of Changes/Inserts
1
Axial Cut Tolerance
0-/ + 0.3 mm
Material
INOX
Correction Factor
2.5

Description

Application: For side milling cutters No. 218408 - 218444 and parting-off tool No. 273560. Note: Standard application values for ae max. Type: INOX Corner radius: 0.2 mm Grade: HB7635 Feed fz: 0.07 mm Tolerance ap: 0 / + 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.